Beli oli food di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Petro Canada Oli Industri White Oil Food Gradeatribut:
- Volume (L): 20
- Packaging: Pail
- Petro Canada Grease Food GradeDeskripsi:Application:Purity FG Greases dan Purity FG Synthetic Grease diformulasikan secara khusus untuk industry food and beverages, tetapi juga cocok untuk aplikasi seperti:- Mesin-mesin tekstil- Mesin-mesin Pulp and Paper- Mesin-mesin Food PackagingTersedia dalam kemasan:- Tube (400 gram)- Pail (17 kg)Tersedia:- Purity FG Grease : NLGI 00 & 2- Purity FG Synthetic Grease : NLGI 2
- Petro Canada Oli Otomotif Kendaraan (Oli Mesin Mobil)atribut:
- Volume: 1L
- Packaging: Botol
- Grade: 15W-40
- Base No.: 9.8mg KOH/g
- Flash Point (COC): 228Degrees C
- High Shear Viscosity: 4.1 (cP 150Degrees C)
- Kinematic Viscosity: 15.6 (cSt 100Degrees C)
- Pour Point: -36Degrees C
- Sulphated Ash: 1.0%
- Viscosity Index: 139
- CRC Multi Purpose Food Grade GreaseDeskripsi:An aluminum complex premium grade USDA H1 grease for use in food production and processing industries. This NLGI Grade 2 multi-purpose lubricant is white in color and has a smooth buttery texture.APPLICATIONSAnywhere lubrication is needed where it may come in contact with food, bottling machinery, breweries, canneries, carton/packaging equipment, dairies, food processing & handling equipment, meat processing plants, seamers at high speeds & pressure.
- CRC Anti Seize & Lubricating Compound Food GradeDeskripsi:FOOD GRADE ANTI-SEIZE & LUBRICATING COMPOUNDFor applications where incidental food contact is possible. Prevents seizing, galling, rust, corrosion and heat freeze. Non-staining & odorless. NSF H1 registered. Conductive.Applications :Food processing machinery to lubricate fittings, bushings, flanges, headers, nuts, screws, studs, threaded surfaces, pipes, plugs, and manifolds to prevent seizing and galling of surfaces.atribut:
- Net Fill: 16 Wt Oz
- Appearance: Opaque Off-White Semi-Solid Paste
- DOT Proper Shipping Name: Not Regulated
- Evaporation Rate: Slow
- Film Type: Wet
- Flash Point (°C): 229
- Flash Point Temperature (°F): 445
- Plastic Safe: Yes
- Propellant: None
- Working Temperature (°C): -53.9 to 982.2
- Working Temperature (°F): -65 to 1800
- Petro Canada Oil Industri Mesin Gear Box Food Gradeatribut:
- Volume: 20 Liter
- Packaging: Pail
- CRC Silikon Food Gradeatribut:
- Appearance: Clear Water-White Liquid
- DOT Proper Shipping Name: Aerosols, Flammable, Limited Quantity
- Shell Engine Oil Helix HX8 Synthetic (Oli Mesin)Deskripsi:Untuk pengendara yang mengineginkan perlindungan canggih terhadap mesin apapun tantangan berkendaranya.- Pelumas mesin fully Synthetic - Sesuai untuk mesin modernatribut:
- SAE Grade: 5W30
- SNI License: Yes
- SNI Number: SNI 7069.1:2012 No : 101/S/Pro/B/IV/2018
- CRC Food Grade White GreaseDeskripsi:FOOD GRADE WHITE GREASE, 10 WT OZModel#: 03038DESCRIPTION:This NSF H1 registered versatile grease is designed for heavy load applications requiring a long grease life. It protects equipment against rust, oxidation & wear. Resists throw-off, shear breakdown as well as water & detergent wash out.APPLICATIONS:FOR USE BY: Bakeries, Bottlers, Breweries, Canneries, Dairiesatribut:
- Net Fill: 10 Wt Oz
- Appearance: White Cream
- DOT Proper Shipping Name: Aerosols, Flammable, Limited Quantity
- Propellant: Hydrocarbon
- Petro Canada Oli Industri Mesin Hydraulic Food Gradeatribut:
- Packaging: Pail
- ICHINEN Food Machinery LubricantDeskripsi:Food Machinery LubricantOli semprot untuk mesin makanan (food grade NSF-H dan 3H)Fitur > Pelumas ini sendiri dapat terkonsumsi. Diproduksi dari minyak untuk makanan.> Pelumas cair dengan asam lemak nabati dari tingkat kemurnian tinggi sebagai bahan dasar utama.> Mengandung likuiditas, permeabilitas, dicerna dan diserap yang tidak dapat ditemukan di minyak nabati lainnya.> Stabilitas oksidasi (pengawetan) yang super, yang mampu menjaga pelumas dalam waktu yang lama.> Dapat didegradasi ke alam dan tidak beracun. Komposisi trigliseride digunakan untuk memproses makanan dan obat-obatan.Aplikasi> Digunakan sebagai pelumas pada mesin pembuat makanan, pelepas cetakan dari wadah makanan. Sebagai pelumas untuk untuk pisau pemotong makanan sementara mencegah makanan menempel pada pisau.atribut:
- Volumetric Capacity: 420 ml
- Koefisien Friksi Kinetic: 0.17
- Ketahanan Tekanan: 0.55 Mpa (4 Ball Test: 200rpm)
- Heat Resistance (°C): -5 up to 200
- Flash Point: 240 Derajat Celcius
- Petro Canada Oli Untuk Penghantar Panas Tidak Food Gradeatribut:
- Volume: 20 Liter
- Packaging: Pail
- CRC Moly Graph Extreme Pressure Multi-Purpose Lithium GreaseDeskripsi:MOLY-GRAPH EXTREME PRESSURE MULTI-PURPOSE GREASE, 14 WT OZModel#: SL3141DESCRIPTION:Extreme pressure MOLY-GRAPH Multi-Purpose Grease is the best general purpose grease for a wide range of applications. It offers an excellent mechanical and shear stable Lithium 12 Hydroxy Protection of "moly" and graphite. Timken load of 40 lbs.APPLICATIONS:Automotive applications, backing plates, ball joints, chassis points, construction ball & roller bearings, idler bearings, industrial applications, mining applications, pillow block bearings, sprocket bearings, U-joints, water pumps, wheel bearingsatribut:
- Propellant: None
- SKF Food Grade Chain OilDeskripsi:Our food grade chain oil range is specifically developed for food and beverage applications where high temperature, high humidity and low temperatures are critical factors to consider in the selection of the correct oil. LFFM 80-High moisture chain oil LFFM 80 exhibits particularly good performance in high moisture environments such as in proofers and pasta driers as well as in applications where condensation might occur. This low viscosity semi-synthetic base oil prevents residue build-up on the chains and offers good wear and corrosion protection.
- Winner Kantong Plastik Sampah Transparan (Trash Bag / Kresek)atribut:
- Color: Transparent
Daftar Harga oli food Terbaru January 2026
| Petro Canada Oli Industri White Oil Food Grade | Rp7.899.900 |
| Petro Canada Grease Food Grade | Rp559.900 |
| Petro Canada Oli Otomotif Kendaraan (Oli Mesin Mobil) | Rp279.900 |
| CRC Multi Purpose Food Grade Grease | Rp229.900 |
| Petro Canada Oil Industri Mesin Gear Box Tidak Food Grade | Rp4.999.900 |
| CRC Anti Seize & Lubricating Compound Food Grade | Rp679.900 |
| Petro Canada Oil Industri Mesin Gear Box Food Grade | Rp12.999.900 |
| CRC Silikon Food Grade | Rp199.900 |
| Petro Canada Oli Industri Mesin Compressor Tidak Food Grade | Rp5.099.900 |
| Shell Engine Oil Helix HX8 Synthetic (Oli Mesin) | Rp239.900 |
Data diperbarui pada 31/01/2026 (Harga belum termasuk PPN)





















































































































































/P101559162-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/CRC%20Multi%20Purpose%20Food%20Grade%20Grease/P102076323-1.jpg)

%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pelumas%20Mesin%20Pengolah%20Makanan/CRC%20Anti%20Seize%20%26%20Lubricating%20Compound%20Food%20Grade/P102075579-1.jpg)

%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pelumas%20Mesin%20Pengolah%20Makanan/CRC%20Silikon%20Food%20Grade/P102075883-1.jpg)

/P102212264-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/CRC%20Food%20Grade%20White%20Grease/P102075890-1.jpg)


%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pelumas%20Mesin%20Pengolah%20Makanan/ICHINEN%20Food%20Machinery%20Lubricant/P102125090-1.jpg)

%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/CRC%20Moly%20Graph%20Extreme%20Pressure%20Multi-Purpose%20Lithium%20Grease/P102076316-1.jpg)

/mzP101559827-33.jpg)